Woodstream

Victor Electronic Rat Trap - 3 Traps/Pack - M241SR-3


product price: $338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Victor electronic rat trap - 3 traps/pack - m241sr-3 the victor electronic rat trap is the ultimate in rodent control. It works by delivering a humane, high-voltage shock to effectively kill the invading rat. This powerful device is capable of killing up to 50 rats per set of fully charged batteries (4 c), making it a great value when you're dealing with a sizable infestation. It's also easy to use!! get started by simply applying a high protein bait in the provided bait cup, place the trap in a location with high rodent activity and turn it on. The trap is equipped with advanced smart circuit technology, which senses when a rat enters the tunnel, triggering the system to deliver a humane, high-voltage shock once the rat steps on the electrified plate. Since rats have the ability to restart their hearts after an electrical shock, this trap applies shock for 2 minutes to ensure higher kill rates. After making a catch, a green led light blinks to indicate a kill. For your convenience, the trap's design allows you to easily dispose of the dead rodent without having to see or touch it. The new and improved design of the electronic trap has a removable kill chamber, which provides better plate access so you can easily clean and bait it in between uses. These traps require no poison and can be used anywhere inside your home or business to ensure years of effective rat control.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.