Woodstream

Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Victor electronic mouse trap - 3 traps/pack - m250ssr-3 the victor electronic mouse trap uses innovative technology to deliver a high-voltage shock, eliminating mice in seconds. This powerful device is capable of killing up to 100 mice per set of batteries (4 aa), making it a great value. It's also easy to use!! to use, simply place a high protein bait in the provided bait cup, place in a location with high rodent activity and power on. Advanced smart circuit technology senses when a mouse enters the tunnel, triggering the system to deliver a humane, high-voltage shock. After making a catch, a green led light blinks to indicate a kill. The kill chamber is conveniently removable so you can easily dispose of the dead rodent without having to see or touch it. This removable chamber also makes baiting easy. The new and improved design of the electronic trap provides better plate access so you can easily clean it in between uses. Plus, the tunnel design and built-in safety switch, which deactivates the trap when opened, helps to protect children and pets. The unique tunnel design and beveled columns serve an added purpose of holding mice in place over the electrified plates to prevent escapes. These traps require no poison and can be used anywhere inside your home or business to ensure years of effective mouse control.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.