Shop All Pet Grooming & Health
Woods/Div.Coleman Cable P
Woods-div.coleman Cable P - Brooder Light With Clamp- Silver 6 Feet - E240-166
Mfr # 811211
Zoro # G303982789
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods/Div.Coleman Cable P
- MFR # 811211
- Zoro # G303982789
- UPC # 78693001666
- Country of Origin China
- Category Pet Grooming & Health
Description
BROODER LIGHT WITH CLAMPTemp. Heat source for pig/chicken brooders. Clamp included. Sockets are insulated porcelain.
UPC : 078693001666
Color : SILVER
Size : 6 FEET
Length : 13.5
Width : 10.7
Height : 6.3
Product Type : Livestock Equip. & Supplies - Poultry Equipment & Supplies / Brooder Lights
Shipping Dimensions: 13.5x10.7x6.3
UPC : 078693001666
Color : SILVER
Size : 6 FEET
Length : 13.5
Width : 10.7
Height : 6.3
Product Type : Livestock Equip. & Supplies - Poultry Equipment & Supplies / Brooder Lights
Shipping Dimensions: 13.5x10.7x6.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- MTD 8 Hose (58 Lg) (764-05335)
- STARBAR Bite Free Disposable Outdoor Fly Trap (3005363)
- TIGER LIGHTS 50W Compact LED Spot Light 9V For Case 621 Wheel Loader Spot Off-Road Light (TL500S)
- NEW AGE PET Manhattan Dog Bed, w/Memory Foam Cushion (EHHB205L)
- ICONIC PET LLC Iconic Pet 92149 40 in. Heavy Duty Metal Tube Pen Pet Dog Exercise & Training Playpen (92149)
- COASTAL PET Rascals Latex Mini Spiny Dumbbell 3.5" (2574)
- PET ADOBE Furniture Protector Pet Cover with Shredded Memory Foam filled 30" x 30.5"for Dogs and Cats (Beige) (245819BAD)
- HEALTHY BREEDS Healthy Breeds 840235116936 Yorkshire Terrier Tearless Puppy Dog Shampoo (840235116936)
- CAITEC CHASE N CHOMP Go-Ring Small (60065)
- MIDWEST Dog Cage Floor Grid Black 35" x 29" x 1" (FG24AB)
- Woods/Div.Coleman Cable P Pet Grooming & Health