Shop All Power Strips
Woods
WOODS PRO 6 OUT MTL POWER
Mfr # 4658
Zoro # G6193906
product price: $39.69
/ea
Sold in multiples of 6 for $238.14
$238.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 5-1/4 in L x 16-3/4 in H x 2 in W
- Width 2 in
- Height 16-3/4 in
- Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 4658
- Zoro # G6193906
- UPC # 78693046582
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 5-1/4 in L x 16-3/4 in H x 2 in W |
Width | 2 in |
Height | 16-3/4 in |
Length | 5-1/4 in |
Description
WOODS PRO 6 OUT MTL POWER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 25A (H12D4825D)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Wht (41366)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White (501619)
- Woods Power Strips