Shop All Handheld Work Lights
Southwire
WOODS Hand Lamp Handle
Mfr # 0336
Zoro # G3262174
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 691SW
- Power Source 110/125VAC
- Color Orange
- Standards UL Listed
- Includes Trouble Light Plastic Replacement Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 0336
- Zoro # G3262174
- UPC # 078693003363
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Overall Length | 2 in |
Details
Item | Hand Lamp Handle |
For Use With | Mfr. No. 691SW |
Power Source | 110/125VAC |
Color | Orange |
Standards | UL Listed |
Includes | Trouble Light Plastic Replacement Handle |
Accessory Type | Hand Lamp Handle |
Compatible with Manufacturer Model Number | 691SW |
Battery Chemistry / Includes | Trouble Light Plastic Replacement Handle |
Product Type | Hand Lamp Handle |
Series | WOODS |
Compatible with Brand | Southwire |
Compatible with Manufacturer Model Number [NEW] | 691SW |
Compatible with Manufacturer Part Number | 691SW |
Compatible Manufacturer Part Number | 691SW |
Compatible Manufacturer Model Number | 691SW |
For Use with Mfr. Model Number | 691SW |
For Use With Mfr. Model Number | 691SW |
Description
Hand Lamp Handle, Product Type Hand Lamp Handle, Compatible with Manufacturer Model Number 691SW, Includes Trouble Light Plastic Replacement Handle, Overall Length 2 in, Compatible with Grainger Part Number 5JEP8, Color Orange, Compatible with Brand Southwire
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spotlight, DPR41, B, Aluminum, Hood (DPR41-HOOD-B)
- SYLVANIA LED25PAR38HODIM830FL40WRP (74793)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- HALO Reflector, 999 4" (999W)
- SOUTHWIRE LED Folding Light, Battery, LED, 200lm (SL20RSW)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- SOUTHWIRE Portable Work Light, Cord, 8000lm, LED (9220)
- SOUTHWIRE Coleman Cable Work Light, Orange Trouble Light-Metal Guard, 16/3SJt 13A, Size 25' Old # was 05427 (0691)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W244)
- MILWAUKEE TOOL M12 Trouble Light w/ USB Charging (2362-20)
- Southwire Handheld Work Lights