Shop All Electronic Timers
Woods
Woods 59724AC Coleman Cable White 4 Hr in Wall Countdown Timer
Mfr # 3434974
Zoro # G603978352
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 3434974
- Zoro # G603978352
- UPC # 78693597244
- Country of Origin China
- Category Electronic Timers
Description
Features
- Indoor and Outdoor: Indoor
- Product Type: In Wall Countdown Timer
- Color: White
- UL Listed: No
- Application: CFL, LED and Incandescent
- Programmable: Yes
- Cycles: 4 hr.
- Automatically turns off after selected time: 5, 15 or 3 minutes or 1, 2, or 4 hours
- Ideal for bathroom fans, heaters, overhead and porch lights or low-traffic areas
- No neutral wire required for easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (CCMR6.25)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T75D23)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725CP)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115C)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- Woods Timers