Shop All Extension Cords
Woods
Woods 3835014 40 ft. Yard Master Outdoor Extension Cord; Beige
Mfr # 3835014
Zoro # G303703704
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods
- MFR # 3835014
- Zoro # G303703704
- UPC # 78693003851
- Country of Origin Unknown
- Category Extension Cords
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- 3 prong plug
- Commonly used for appliances, electric grills, decorative lighting, holiday lighting and outdoor applications
- Color: Beige
- Indoor or Outdoor: Outdoor
- Cord Length: 40 ft.
- Gauge Conductors: 16/3
- Watts: 1625 watts
- Maximum Amperage: 13 amps
- Number of Outlets: 3 outlets
- Wire Type: Round
- Volts: 125 volt
- UL Listed: Yes
- Plug Type: Grounded
- GFCI: No
- Country of Origin: Indonesia
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- WOODS CCI 0290 Extension Cord, 6 ft L, 15 A, 125 V, Black (550290)
- WOODS Yellow Outdoor Multi-Outlet Tap (827362)
- WOODS Powr Block 3Out100'L Org (827)
- WOODS Extension Cord 50'L Org (723)
- WOODS Extensn Cord16/2 100'Org (724)
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- CCI Cord Ext With/Lt10/3X100Ft Yel (2806)
- Woods Extension Cords & Power Strips