Shop All Post Brackets
Woods
Woods 3834371 125V 6 ft. Small Appliance Cord; Black
Mfr # 3834371
Zoro # G303979086
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 3834371
- Zoro # G303979086
- UPC # 78693002946
- Country of Origin Unknown
- Category Post Brackets
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Polarized for easier installation
- For coffee makers, fry pans and small appliances
- Includes slotted miniature plugs to fit most countertop appliances
- NEMA 1-15R
- Gauge Conductors: 18/2 HPN
- Volts: 125 volt
- Length: 6 ft.
- UL Listed: Yes
- Maximum Wattage: 1250 watts
- Color: Black
- Insulation Material: Vinyl
- Maximum Amperage: 10 amps
- Pin spacing: 1/2 in.
- Country of Origin: Indonesia
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- RICHELIEU Atmos Series 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, Dark Gray (AT00LD100)
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- SIMPSON STRONG-TIE Simpson Strong Tie CBSQ66-SDS2-WEST 6 x 6 Standoff Base (848984)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- NUVO IRON BLACK PLASTIC DECORATIVE POST PLATE COVER (UPPC)
- OZCO Ozco 56607 Laredo Sunset 4X4 Post Base Kit, (1 Per Pack) (56607)
- SANI PROFESSIONAL Mounting Bracket, Steel, 5-9/16" H (P010803)
- OZCO Ozco 56690 Laredo Sunset 6X6 Faux Post Base Plates (1 Per Pack) (56690)
- Woods Post Brackets