Woods

Woods 273663 25 ft. 6-Gauge; 3-Conductor Extension Cord; Green


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Power Block, 25' 16/3 Outdoor Green Extension Cord. Provides additional outlets for power distribution. Reinforced blades help prevent accidental bending or breaking. Vinyl jacket resists moisture, abrasion, and prolonged exposure to sunlight. Industry approvals: UL/CUL/ETL listed, meets OSHA requirements for outdoor use. Heavy-duty strain relief protects electrical connections resulting in longer cord life. Intended for use with indoor/outdoor appliances, decorative lighting, and holiday displays.

Specifications
  • Size: 25 ft.
  • Color: Green
  • Weight: 2.13 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.