Shop All Power Strips
Woods
WOODS 12 OUT WKSP STRIP,
Mfr # 4612
Zoro # G6192612
product price: $55.15
/ea
Sold in multiples of 6 for $330.90
$330.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dimensions 3-1/2 in L x 49-1/2 in H x 1-1/2 in W
- Length 3-1/2 in
- Height 49-1/2 in
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 4612
- Zoro # G6192612
- UPC # 78693046124
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 3-1/2 in L x 49-1/2 in H x 1-1/2 in W |
Length | 3-1/2 in |
Height | 49-1/2 in |
Width | 1-1/2 in |
Details
Color | Black |
Description
WOODS PRO 12 OUTLET WKSP STRIP, 48" L, METAL/ABS, LIT SW, 6' CORD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 90 Degre Elbow Stl 3/4 in.D (64107)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Wht (41366)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9564)
- Woods Extension Cords & Power Strips