Shop All Power Strips
Woods
Wall Tap, 2-Outlet, 2 USB Plug-in, 2.4A
Mfr # 41230
Zoro # G8817700
product price: $19.69
/ea
Sold in multiples of 6 for $118.14
$118.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7-3/4 in
- Height 1-3/8 in
- Dimensions 7-3/4 in L x 1-3/8 in H x 4-1/2 in W
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 41230
- Zoro # G8817700
- UPC # 78693412301
- Country of Origin China
- Category Power Strips
Dimensions
Length | 7-3/4 in |
Height | 1-3/8 in |
Dimensions | 7-3/4 in L x 1-3/8 in H x 4-1/2 in W |
Width | 4-1/2 in |
Details
Item | Wall Tap,2-Outlet,2 USB Plug-in,2.4A |
Color | White |
Description
Wall Tap,2-Outlet,2 USB Plug-in,2.4A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM10071AA14)
- WOODS Power Strip 6Out Wht (41366)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- TRIPP LITE Power Strip, 8-Outlet, RA, 5-15P, 24in cord (PS2408RA)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- TRIPP LITE Surge Protector, 7 Outlet, 2520 Joules, 15' Cord, Gray (TRPSUPER7TEL15)
- Woods Power Strips