Shop All Cycle Timers
Woods
Timer Plgin Indr 24Hr Mech Wht
Mfr # 50006
Zoro # G807068347
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.875
- Length 5.75
- Width 2.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 50006
- Zoro # G807068347
- UPC # 78693500060
- Country of Origin China
- Category Cycle Timers
Dimensions
Height | 6.875 |
Length | 5.75 |
Width | 2.5 |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L (9007WJ)
- PASS & SEYMOUR 15A 2Pole HD Connector (PS5269XCCV4)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- WOODS Tmr Mech Outdr 24Hr Blk 3C (50011)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- INTERMATIC Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min (CT2000)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- EAGLE SIGNAL CYCL-FLEX 0-5SEC 120V-AC TIMER (HP517A6)
- Woods Cycle Timers