Shop All Extension Cords
Woods
Surge Wall Tap 6Out Gry
Mfr # 41076
Zoro # G1918390
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods
- MFR # 41076
- Zoro # G1918390
- UPC # 78693410765
- Country of Origin China
- Category Extension Cords
Dimensions
Item Width | 2 |
Item Length | 5.5 |
Item Height | 8 |
Details
Color | White |
Description
The Woods 6-outlet surge tap is ideal for saving space and keeping your cords organized and tangle free in your home or office. Featuring 1440 Joules of surge protection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F42340)
- NVENT HOFFMAN Drip Shield Kit, NOVAL Accessory, 14 Gang, Steel (ADK24A)
- POWER FIRST Outlet Strip, 15A, 12 Outlet, 6 ft, Gray (5HN20)
- WOODS Extension Cord 25'L Org (722)
- WOODS Round Service Cord, Cold Flex (23286-04-08)
- WOODS Cord Ext Indr Flt14/3X25Ft Yel (0834)
- WOODS Extension Cord 15' 13Amp (258)
- WOODS Cord Ext Outdoor 16/2X25Ft Org (0722)
- WOODS Gfci Power Station 2G (2516)
- CONNTEK Cord 12Ft I-Plug Lighted (24162-144)
- Woods Extension Cords