Shop All Surge Protectors
Woods
Surge Protectr 8Out Blk
Mfr # 41618
Zoro # G1917383
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 1/4 in
- Depth 14 1/2 in
- Width 1 3/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods
- MFR # 41618
- Zoro # G1917383
- UPC # 78693416187
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 6 1/4 in |
Depth | 14 1/2 in |
Width | 1 3/4 in |
Item Width | 1.75 |
Item Height | 14.5 |
Item Length | 6.25 |
Details
Item | Surge Protector |
Color | Black |
Description
Protect your home office or entertainment center using Woods Surge Protectors with Phone and Cable Protection. Protect your most important electronics like your television computer or printer in the main outlets and plug your modem or cable box into the special coax connections. With roomy outlets for large adapters and 1000-3500 joules of protection Woods Surge Protectors will shield all of your favorite electronics from harmful surges.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- WOODS Surge Protector W/Alarm (41008)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 200kA (TPS3E1120D2)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- INTERMATIC Pool/Spa Surge Protective Device-TPMOV® (PS3000)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- Woods Surge Protectors