Shop All Plug Adapters
Woods Products
Adapter, 3 Outlet Beige/Card, 5PK
Mfr # 794B
Zoro # G510881745
product price: $3.65
/pk 5, $0.73/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Cord Length 3.625 in
- Voltage 125 V
- Features Weather resistant adapter with rotating debris/weather covers, Adapter features 110° outlet spacing - fits larger plugs.
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods Products
- MFR # 794B
- Zoro # G510881745
- UPC # 78693017940
- Country of Origin China
- Category Plug Adapters
Dimensions
Cord Length | 3.625 in |
Width | 1.5 in |
Depth | 5.5 in |
Details
Color | Beige |
Voltage | 125 V |
Features | Weather resistant adapter with rotating debris/weather covers, Adapter features 110° outlet spacing - fits larger plugs. |
Jacket Material | Plastic |
Description
- •Safely Converts 1 to 3 outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC1I)
- SCHNEIDER ELECTRIC Disconnect Switch, 80 A, 480V AC (VLS3P080D2)
- SIEMENS Circuit Breaker, 25A, 2 Pole, 120/240V AC (Q225)
- AC WORKS Adapter NEMA 6-20P 20A 250V Plug to NEMA L6-20R 20A 250V Locking Connector (AD620L620)
- BEYOND BRIGHT As Seen On TV Peel and Stick Outlet Extender 1 pk (SKT-MC12/4)
- SUPERIOR ELECTRIC Straight Plug to 3-Outlet Receptacle Block Straight Pigtail Adapter (SE1535)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Triangle) (RVA1515)
- AC WORKS 1FT 15-Amp Household Plug to L14-30R 30A 125/250V 4-Prong Connector (S515L1430-012)
- ZORO SELECT Locking Cord Adapter, 15A, L5-20, 5-15 (3KVJ6ID)
- SUPERIOR ELECTRIC 30 AMP RV Plug NEMA TT-30P with Handle - ETL Approved (RVA1593)
- Woods Products Plug Adapters