Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Vacuum Lifter, 300 lb., 10 in. Cup Dia.
Mfr # FL1HV11DC
Zoro # G1987251
Free Shipping & Returns
$3,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lift Load Cap. (Lb.) 300 lb
- Application General Material Handling
- Overall Length 23 1/2 in
- Load Movement Type Horizontal
- Pad Spread 10 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods Powr-Grip
- MFR # FL1HV11DC
- Zoro # G1987251
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Length | 23 1/2 in |
Cup Dia. | 10 in |
Overall Width | 11 1/4 in |
Pad Spread Length - Maximum | 11 in |
Pad Spread Width - Maximum | 11 in |
Pad Diameter | 10 in |
Details
Item | Vacuum Lifter |
Max. Lift Load Cap. (Lb.) | 300 lb |
Application | General Material Handling |
Load Movement Type | Horizontal |
Pad Spread | 10 in x 10 in |
Number of Pads | 1 |
Standards | ANSI, ASME B30.20, CE Certified |
Features | Ideal in Production and Fabrication Settings, Small and Compact |
Power Requirements | Battery |
Compatible Surface Type | Flat, Smooth |
Power Source | Battery |
Voltage | 12 V DC |
Compatible Material Type | Glass |
Maximum Load Capacity | 300 lb |
Load Movement | Horizontal |
Description
Vacuum Lifter, Compatible Material Type Glass, Compatible Surface Type Flat, Smooth, Load Movement Horizontal, Maximum Load Capacity 300 lb, Number of Pads 1, Overall Length 23 1/2 in, Overall Width 11 1/4 in, Pad Diameter 10 in, Power Source Battery, Voltage 12 V DC, Pad Spread Length - Maximum 11 in, Pad Spread Length - Minimum Not Applicable, Pad Spread Width - Maximum 11 in, Pad Spread Width - Minimum Not Applicable, Standards ANSI, ASME B30.20, CE Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Quick Link, 5/32 In, 616 lb, 316 SS (RF711)
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT6)
- WOODS POWR-GRIP 8 in. Horizontal Handle Metal Suction Cup Lifter (N4950)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle (LJ45HG)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 (LJ45AMP1420T38L)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- ALLEGRO INDUSTRIES Magnet (Lift Weight: 660 lbs. Flat Items (9401-28)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups