Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Vacuum Lifter, 1500 lb., 10 in. Cup Dia.
Mfr # PT10FS10TAIR
Zoro # G1987373
product price: $9,888.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,888.99
Free 30-Day Returns
Key Features
- Max. Lift Load Cap. (Lb.) 1,500 lb
- Application Stone Handling
- Overall Length 75 1/2 in
- Load Movement Type 90 Degrees Tilt
- Cup Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods Powr-Grip
- MFR # PT10FS10TAIR
- Zoro # G1987373
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Overall Length | 75 1/2 in |
Cup Dia. | 10 in |
Overall Width | 21 1/4 in |
Pad Spread Width - Maximum | 23 3/4 in |
Pad Spread Length - Maximum | 74 3/4 in |
Pad Spread Length - Minimum | 23 3/4 in |
Pad Diameter | 10 in |
Pad Spread Width - Minimum | 74 3/4 in |
Details
Item | Vacuum Lifter |
Max. Lift Load Cap. (Lb.) | 1,500 lb |
Application | Stone Handling |
Load Movement Type | 90 Degrees Tilt |
Pad Spread | 23-3/4 in x 74-3/4 in |
Features | Individual Shutoffs, Powered Tilting |
Standards | ANSI, ASME B30.20 |
Power Requirements | Compressed Air |
Number of Pads | 10 |
Compatible Surface Type | Textured |
Voltage | 12 V DC |
Load Movement | 90 Degrees Tilt |
Compatible Material Type | Stone |
Maximum Load Capacity | 1,500 lb |
Power Source | Pneumatic |
Description
Vacuum Lifter, Compatible Material Type Stone, Compatible Surface Type Textured, Load Movement 90 Degrees Tilt, Maximum Load Capacity 1,500 lb, Number of Pads 10, Overall Length 75 1/2 in, Overall Width 21 1/4 in, Pad Diameter 10 in, Power Source Pneumatic, Voltage 12 V DC, Pad Spread Length - Maximum 74 3/4 in, Pad Spread Length - Minimum 23 3/4 in, Pad Spread Width - Maximum 23 3/4 in, Pad Spread Width - Minimum 74 3/4 in, Standards ANSI, ASME B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, 12132 In L X 063 In W, 2 Ton Working Load Limit Alloy, 112 Ton Working Load Limit (4X1304)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in., 154 lb. (LRA-TPA 100G-FI)
- DC CARGO 4in Standard Weld-on Winches For Flatbed Trailer, 4PK (WSWO-4)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, 1/4-20x1/4 (TL6AMB1420T14L)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- WOODS POWR-GRIP Suction Cup Mount, 6 In Dia, Tie-Down (TL6TD)
- MAGNET SOURCE Ceramic Magnetic Gripper with Quick Rele (MGPR100)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups