Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia.
Mfr # LJ45PHC
Zoro # G4288518
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lift Load Cap. (Lb.) 10 lb
- Application Agriculture, Construction, Photography
- Load Movement Type Horizontal
- Standards ASME, ISO9001
- Number of Pads 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods Powr-Grip
- MFR # LJ45PHC
- Zoro # G4288518
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Dia. | 4 1/2 in |
Cup Diameter | 4 1/2 in |
Details
Item | Vacuum Cup |
Max. Lift Load Cap. (Lb.) | 10 lb |
Application | Agriculture, Construction, Photography |
Load Movement Type | Horizontal |
Standards | ASME, ISO9001 |
Number of Pads | 1 |
Features | Fully Adjustable Pan-and-Tilt Head, ISO 9001, Provides A Temporary Mounting Point for Cameras Without Marking or Damaging Most Surfaces, Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Pad Spread | 4-1/2 in x 4-1/2 in |
Includes | Cleat Head, Vacuum Pad Protector |
Cup Type | Concave |
Number of Cups | 1 |
Product Type | Suction Cup Mount |
Maximum Load Capacity | 10 lb |
Description
Suction Cup Mount, Product Type Suction Cup Mount, Cup Type Concave, Maximum Load Capacity 10 lb, Cup Diameter 4 1/2 in, Handle Type Not Applicable, Includes Cleat Head, Vacuum Pad Protector, Number of Cups 1, Features Fully Adjustable Pan-and-Tilt Head, ISO 9001, Provides A Temporary Mounting Point for Cameras Without Marking or Damaging Most Surfaces, Red-Line Indicator Warns User of Any Significant Vacuum Loss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- SUMNER Cricket Pipe Holder 1000 lb. Capacity, 28"L x 28"W x 21"H (782699)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt (MRT411LDC)
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle (LJ45HG)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- WOODS POWR-GRIP Suction Cup Lifter, 1.5 In, Vertical Hndl (PU0950)
- ZORO SELECT Handle Magnet, Bipolar, 100 Lb (3DYD7)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups