Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Suction Cup Lifter, 4.5 In Dia, T-Handle
Mfr # LJ45HG
Zoro # G2962127
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cup Size 4-1/2 in Dia
- Handle Type Horizontal Handle
- Max. Load Capacity 40 lb
- Handle Material Aluminum
- Features Red-Line Indicator Warns User of Any Significant Vacuum Loss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods Powr-Grip
- MFR # LJ45HG
- Zoro # G2962127
- UPC # 718127912204
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Size | 4-1/2 in Dia |
Handle Length | 4 in |
Cup Diameter | 4 1/2 in |
Details
Item | Manual Suction Cup Lifter |
Handle Type | Horizontal Handle |
Max. Load Capacity | 40 lb |
Handle Material | Aluminum |
Features | Red-Line Indicator Warns User of Any Significant Vacuum Loss |
Includes | Vacuum Pad Protector |
Cup Type | Concave |
Product Type | Suction Cup Lifter |
Maximum Load Capacity | 40 lb |
Minimum Operating Temperature | 0 Degrees F |
Release Mechanism | Pull Tab |
Number of Cups | 1 |
Compatible Surface Type | Curved Surfaces, Flat Surfaces |
Maximum Operating Temperature | 120 Degrees F |
Cup Material | Rubber |
Description
Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Concave, Mount Type Not Applicable, Maximum Load Capacity 40 lb, Cup Diameter 4 1/2 in, Cup Material Rubber, Release Mechanism Pull Tab, Handle Type Horizontal Handle, Mounting Thread Size Not Applicable, Compatible Surface Type Curved Surfaces, Flat Surfaces, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 120 Degrees F, Includes Vacuum Pad Protector, Number of Cups 1, Handle Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- DAYTON Sling, Wire Rope 12 ft. (1DNE7)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- WOODS POWR-GRIP Ladder Lifter, 185 lb., 8 in. Cup Dia. (LL185)
- WOODS POWR-GRIP 9 in. Horizontal Handle Suction Cup Lifter (N5450)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 (LJ45AMP1420T38L)
- WOODS POWR-GRIP Vacuum Lifter, 300 lb., 10 in. Cup Dia. (FL1HV11DC)
- INDUSTRIAL MAGNETICS MAG-MATE® TriggerLIft® B090 Manual Lifting Magnet 50 Lbs. Capacity (B090)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups