Shop All Manual Lifting Magnets & Vacuum Cups
Woods Powr-Grip
Ladder Lifter, 185 lb., 8 in. Cup Dia.
Mfr # LL185
Zoro # G4443315
product price: $2,514.99
/ea
Free Shipping & Returns
$2,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Lift Load Cap. (Lb.) 185 lb
- Application Windows Handling
- Load Movement Type Vertical
- Number of Pads 0
- Cup Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods Powr-Grip
- MFR # LL185
- Zoro # G4443315
- Country of Origin United States
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Cup Dia. | 8 in |
Pad Diameter | 8 in |
Pad Spread Length - Maximum | 41 1/2 in |
Pad Spread Width - Maximum | 8 in |
Details
Item | Ladder Lifter |
Max. Lift Load Cap. (Lb.) | 185 lb |
Application | Windows Handling |
Load Movement Type | Vertical |
Number of Pads | 0 |
Standards | ANSI Type IAA |
Pad Spread | 8 in x 41-1/2 in |
Features | Winch and Pulley Lifting |
Load Movement | Vertical |
Power Source | Manual |
Compatible Material Type | Glass |
Maximum Load Capacity | 185 lb |
Compatible Surface Type | Flat, Smooth |
Description
Ladder Vacuum Lifter, Compatible Material Type Glass, Compatible Surface Type Flat, Smooth, Load Movement Vertical, Maximum Load Capacity 185 lb, Number of Pads 0, Pad Diameter 8 in, Power Source Manual, Voltage Not Applicable, Pad Spread Length - Maximum 41 1/2 in, Pad Spread Length - Minimum Not Applicable, Pad Spread Width - Maximum 8 in, Pad Spread Width - Minimum Not Applicable, Standards ANSI Type IAA, Features Winch and Pulley Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 4 Step, Aluminum, 74In. H (4SCA24A3C50P3)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In, Vertical Handle (LJ6VH)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- WOODS POWR-GRIP Suction Cup Lifter, 6 In Dia, T-Handle (TL6HG)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 In Dia, 1/4-20 (LJ45AMC1420T)
- WOODS POWR-GRIP Vacuum Cup, 10 lb., 4-1/2 in. Cup Dia. (LJ45PHC)
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- WOODS POWR-GRIP 8 in. Horizontal Handle ABS Suction Cup Lifter (N4000)
- Woods Powr-Grip Manual Lifting Magnets & Vacuum Cups