Shop All Vacuum Pads
Woods Powr-Grip
9in Flat Vacuum Cup with ABS Handle
Mfr # N5000
Zoro # G011769245
Free Shipping & Returns
$152.99
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
- Brand Woods Powr-Grip
- MFR # N5000
- Zoro # G011769245
- Country of Origin China
- Category Vacuum Pads
Description
Woodfts Powr-Grip N5000 91530 9in Flat Vacuum Cup with ABS Handle Features: LightWeight , heavy duty handle made of rustproof ABS. Fast attachment on smooth, nonporous flat surfaces. Flexible vacuum pad edge for materials that may bend or flex when lifted. Red-line indicator warns user of any significant vacuum loss. Check valve allows repumping without loss of remaining vacuum. Valve lever permits quick and complete release. Easily replaceable handle / release valve and plunger. Supplied with protective carrying case. Features: Vacuum Pad: Flat, 9in 23 cm diameter model G0725 Load Capacity: 150 68 kg per vacuum cup Available Options: Low Vacuum Audio Alarm N5000WBP Accessory Mount Platform Kit 90130 Alternative vacuum pad compounds for special applications Part # N5000 Replaces Woodfts Part # 91530
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
- VELVAC Air Hose Assembly 3/8 X 3/8 X 48,146048 (146048)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- WOODS POWR-GRIP 8in Flat Vacuum Cup w/ Metal Handle for Textured Surface (N4950TS)
- PIAB Suction Cup, Purple, 52.5mm H, PK5 (VL60BX)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- FESTO Suction Cup ESS-10-SS (ESS-10-SS)
- SMC Vacuum Pad, Flat, 50mm (ZP50US)
- PIAB Vacuum Cup, Si, Red, 0.36" dia., PK10 (B5.20)
- Woods Powr-Grip Pneumatic System Components