Shop All Vacuum Pads
Woods Powr-Grip
4-1/2in Concave Vacuum Cup w/ 3/8-16 x 1/4in Threaded Stud
Mfr # 91227
Zoro # G111767943
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods Powr-Grip
- MFR # 91227
- Zoro # G111767943
- Country of Origin China
- Category Vacuum Pads
Description
Woodfts Powr-Grip 91227 4-1/2in Concave Vacuum Cup w/ 3/8-16 x 1/4in Threaded Stud Features & Benefits: Black aluminum accessory mount with 3/8-16 thread x 1/4in Length stud for attaching equipment Provides a reliable, temporary vacuum mount, without drilling holes Rubber vacuum pad will not mark or damage most surfaces Attaches to smooth, nonporous surfaces, whether flat or curved Red-line indicator warns user of any significant vacuum loss Check valve allows repumping without loss of remaining vacuum Lift tabs on pad edges permit instant release Supplied with pad protector to prevent damage Other stud Length s and threads available to accommodate a wide variety of applications Features: Vacuum Pad: Concave, 4-1/2in 11 cm nominal diameter model LJ45 Minimum Radius for Curved Mounting Surface: 12in 305 mm Height to Mounting Platform does not include stud: 1-29/32in 48 mm on flat surfaces; 2-3/32in 53 mm on surfaces with maximum curvature Load Capacity: 40 18 kg per vacuum cupModel # LJ45AMB3816T14L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- DAYTON Capacitor Jumper Wire Set, 4 In, PK10 (2MEV8)
- POWERDRIVE Pulley, 1/2" - 2-1/2"Bushed, 11.35"O.D. (2B110SK)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- WOODS POWR-GRIP 8in Flat Vacuum Cup w/ Metal Handle for Textured Surface (N4950TS)
- SMC Vacuum Pad, Bellows, 32mm (ZP32BN)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SCHMALZ Bellow Packaging Suction Cup, 1.5 (10.01.06.03492)
- FESTO Vacuum Suction Cup ESV-20-BS (ESV-20-BS)
- FESTO Suction Cup ESS-30-SU (ESS-30-SU)
- Woods Powr-Grip Pneumatic System Components