Shop All Vacuum Pads
Woods Powr-Grip
4-1/2in Concave Vacuum Cup w/ 1/4-20 x 1/4in Threaded Stud
Mfr # 91205
Zoro # G011767869
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods Powr-Grip
- MFR # 91205
- Zoro # G011767869
- Country of Origin China
- Category Vacuum Pads
Description
Woodfts Powr-Grip 91205 4-1/2in Concave Vacuum Cup w/ 1/4-20 x 1/4in Threaded Stud Features & Benefits: Silver metal accessory mount with 1/4-20 thread x 1/4in Length stud for attaching equipment Provides a reliable, temporary vacuum mount, without drilling holes Rubber vacuum pad will not mark or damage most surfaces Attaches to smooth, nonporous surfaces, whether flat or curved Red-line indicator warns user of any significant vacuum loss Check valve allows repumping without loss of remaining vacuum,br> Lift tabs on pad edges permit instant release Supplied with pad protector to prevent damage Other stud Length s and threads available to accommodate a wide variety of applications Features: Vacuum Pad: Concave, 4-1/2in 11 cm nominal diameter model LJ45 Minimum Radius for Curved Mounting Surface: 12in 305 mm Height to Mounting Platform does not include stud: 1-29/32in 48 mm on flat surfaces; 2-3/32in 53 mm on surfaces with maximum curvature Load Capacity: 40 18 kg per vacuum cupModel # LJ45AM1420T14L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- EATON AEROQUIP Fitting, Straight, 3/8 Hose, 11/16-16 ORS (1AA6FR6)
- BESTORQ H Timing Belts (290H075)
- SPEEDAIRE Zero Loss Drain, Direct Acting, 1/2In NPT (NLD-0005)
- WOODS POWR-GRIP 8in Flat Vacuum Cup w/ Metal Handle for Textured Surface (N4950TS)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- FESTO Suction Cup ESS-40-BU (ESS-40-BU)
- FESTO Suction Cup VASB-30-1/8-NBR (VASB-30-1/8-NBR)
- SMC Vacuum Pad Test Kit, 6mm dia., 4 pads (RFKSS-GAS0066)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- Woods Powr-Grip Vacuum Pads