Shop All Vacuum Pads
Woods Powr-Grip
3in Concave Vacuum Cup with 1/4-20 x 3/8in Threaded Stud
Mfr # 91150
Zoro # G611590690
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woods Powr-Grip
- MFR # 91150
- Zoro # G611590690
- Country of Origin China
- Category Vacuum Pads
Description
Woodfts Powr-Grip 91150 3in Concave Vacuum Cup with 1/4-20 x 3/8in Threaded Stud Features & Benefits: Metal accessory mount with 1/4-20 thread x 3/8in Length stud for attaching equipment Provides a reliable, temporary vacuum mount, without drilling holes Rubber vacuum pad will not mark or damage most surfaces Attaches to smooth, nonporous surfaces, whether flat or curved Red-line indicator warns user of any significant vacuum loss Check valve allows repumping without loss of remaining vacuum Lift tabs on pad edges permit instant release Supplied with pad protector Other stud Length s available Features: Vacuum Pad: Concave, 3in 8 cm diameter model TL3 Minimum Radius for Curved Mounting Surface: 4in 102 mm Height to Mounting Platform does not include stud: 1-27/64in 36 mm on flat surfaces; 1-11/16in 43 mm on surfaces with maximum curvature Load Capacity: 15 7 kg per vacuum cupModel # TL3AMB1420T38L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M30-375-4)
- MTD Belt-V A Sec X 90 (954-05027B)
- IKO Cam Follower, Metric, #CF8B (CF8B)
- DDS Shaft Seal, 28 x 40 x 7 mm., Nitrile Rubber (284007TC)
- WOODS POWR-GRIP 9in Concave Vacuum Cup with Metal Handle (N5450CS)
- WOODS POWR-GRIP 8in Flat Vacuum Cup w/ Metal Handle for Textured Surface (N4950TS)
- SMC Vacuum Pad Assembly, 80mm, Brown (ZPT80HBU-B16)
- SMC Vacuum Pad Assembly, NBR, 80mm (ZPT80HN-B16)
- PIAB Vacuum Cup, Si, Clear, 0.51" dia., PK10 (F40-2.21)
- FESTO Suction Cup VASB-100-1/4-NBR (VASB-100-1/4-NBR)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- Woods Powr-Grip Vacuum Pads