Shop All Power Strips
Woods
Power Strip 6Out Wht
Mfr # 41366
Zoro # G8624179
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 3-1/2 in
- Height 10-1/2 in
- Dimensions 3-1/2 in L x 10-1/2 in H x 1-1/2 in W
- Width 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 41366
- Zoro # G8624179
- UPC # 78693413667
- Country of Origin China
- Category Power Strips
Dimensions
Length | 3-1/2 in |
Height | 10-1/2 in |
Dimensions | 3-1/2 in L x 10-1/2 in H x 1-1/2 in W |
Width | 1-1/2 in |
Details
Color | White |
Description
Woods 6 -Outlet Power Strip features a 2 ft. cord and overload protection. This power strip is perfect with tools fans radios and other appliances. It is cUL listed and is light weight which makes it perfect for household use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 7.5 Amp Brwn Type ATO PK5 (1710PK)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- TRIPP LITE Prewired Raceway, 20A, 12 Outlet, Beige (PS3612-20HW)
- 360 ELECTRICAL PWR STRP 360PRO 8FT 6OUT (36003)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- Woods Extension Cords & Power Strips