Shop All Power Strips
Woods
Power Strip 6Out Gry
Mfr # 41386
Zoro # G8628589
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Length 4-1/4 in
- Height 12-1/2 in
- Width 1-1/2 in
- Dimensions 4-1/4 in L x 12-1/2 in H x 1-1/2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 41386
- Zoro # G8628589
- UPC # 78693413865
- Country of Origin China
- Category Power Strips
Dimensions
Length | 4-1/4 in |
Height | 12-1/2 in |
Width | 1-1/2 in |
Dimensions | 4-1/4 in L x 12-1/2 in H x 1-1/2 in W |
Details
Color | Dark Gray |
Description
Woods 6 -Outlet Metal Power Strip features 2 adpater spaced -Outlets and safety covers. This metal power strip is extremely durable. Featuring a circuit breaker switch that automatically limits current flowing through your devices and protects them from damage if theres a sudden voltage spike this power strip made of metal is an affordable way to protect your expensive electrical devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Faceplates (5098.004.A)
- ZORO SELECT 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (70530NP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- WOODS Power Strip 6Out Wht (41366)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- FURNLITE Black 10 Ft. 14/3 Power Supply Cord Recess Mount 2-Outlet with USB Port and 45-degree Offset Plug (76.FC-737)
- POWER FIRST Outlet Strip, 20A, 120V, 10 Outlet (2MV41)
- Woods Extension Cords & Power Strips