Shop All Power Strips
Woods
PLAS GFCI POWER STRIP
Mfr # 4644
Zoro # G6193967
product price: $60.75
/ea
Sold in multiples of 4 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 6-3/4 in
- Width 2-1/8 in
- Height 12-1/4 in
- Dimensions 6-3/4 in L x 12-1/4 in H x 2-1/8 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 4644
- Zoro # G6193967
- UPC # 29892046446
- Country of Origin China
- Category Power Strips
Dimensions
Length | 6-3/4 in |
Width | 2-1/8 in |
Height | 12-1/4 in |
Dimensions | 6-3/4 in L x 12-1/4 in H x 2-1/8 in W |
Details
Color | Yellow |
Description
4 OUTLET 6' GFCI WORKSHOP POWER BLOCK (CCI PKG) REPL 4644
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Wht (41366)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (200475)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- Woods Extension Cords & Power Strips