Shop All Power Strips
Woods
Outdoor Adapter, 3-Outlet
Mfr # 9910
Zoro # G8817807
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 6 in
- Dimensions 5-3/4 in L x 6 in H x 3 in W
- Width 3 in
- Length 5-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 9910
- Zoro # G8817807
- UPC # 29892099107
- Country of Origin China
- Category Power Strips
Dimensions
Height | 6 in |
Dimensions | 5-3/4 in L x 6 in H x 3 in W |
Width | 3 in |
Length | 5-3/4 in |
Details
Item | Outdoor Adapter,3-Outlet |
Color | Clear |
Description
Outdoor Adapter,3-Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- HUBBELL 30A Twist-Lock Receptacle 3P 3W 125/250VAC BK (HBL3330)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Wht (41366)
- WOODS Power Strip 6Out Gry (41386)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (53C4M-1S5)
- MASTER ELECTRONICS Master Electrician KAB3FT-1 Green 3 Outlet Indoor Adapter (128054)
- Woods Extension Cords & Power Strips