Shop All Power Strips
Woods
Grounding Adapter, 3-Outlet, Beige
Mfr # 9913
Zoro # G8817816
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Dimensions 2 in L x 4-3/4 in H x 5-1/4 in W
- Length 2 in
- Height 4-3/4 in
- Width 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 9913
- Zoro # G8817816
- UPC # 29892099138
- Country of Origin China
- Category Power Strips
Dimensions
Dimensions | 2 in L x 4-3/4 in H x 5-1/4 in W |
Length | 2 in |
Height | 4-3/4 in |
Width | 5-1/4 in |
Details
Item | Grounding Adapter,3-Outlet,Beige |
Color | Beige |
Description
Grounding Adapter,3-Outlet,Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fuse Adapter, 240VAC, 600A, T Class (HT25A)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1000)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- WOODS Power Strip 6Out Wht (41366)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- Woods Power Strips