Shop All Power Strips
Woods
Extension Cord, Plug 50 ft., 10/3 SJTW
Mfr # 2805
Zoro # G504390543
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 2805
- Zoro # G504390543
- UPC # N
- Country of Origin China
- Category Power Strips
Details
Item | Extension Cord,Plug 50 ft.,10/3 SJTW |
Description
Extension Cord,Plug 50 ft.,10/3 SJTW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 40A, 250V AC, Non-Indicating (FLNR040)
- DECORA Switch Sp Il Grnd Wht15A (05611-2WS)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- IFM Wireable M12 connector (EVC810)
- WOODS Adapter, 3-Outlet, Lit End, Clear (4327C)
- WOODS Power Strip 6Out Gry (41386)
- WOODS Power Strip 6Out Wht (41366)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- TRIPP LITE Surge Protector, 6-Outlet, 8-7/10"Wx3-3/5"Dx2-1/2"H, Black (TRPIBAR6ULTRAUS)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB612)
- Woods Extension Cords & Power Strips