Shop All Plug Adapters
Woods
Adapter, Outdoor 3 Outlet Right Angle, 6PK
Mfr # 13270
Zoro # G110881749
product price: $4.49
/pk 6, $0.75/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Cord Length 5.625 in
- Width 2.375 in
- Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 13270
- Zoro # G110881749
- UPC # 78693132704
- Country of Origin China
- Category Plug Adapters
Dimensions
Cord Length | 5.625 in |
Width | 2.375 in |
Depth | 5.5 in |
Details
Color | Green |
Description
- •OUTDOOR RATED: adapter features 3 grounded outlets with weatherproof covers
- •GREEN COLOR: blends in with landscape and is perfect for use with holiday decorations
- •RIGHT ANGLE DESIGN: allows adapter to save space by remaining flush against the wall
- •SPECIFICATIONS: this adapter is rated for 15 Amps, 125 Volts and 1875 Watts
- •UL LISTED
- •SATISFACTION GUARANTEED: A leader in a wide variety of electrical cord products, bulk electrical and electronic wire, surge protectors, garden lights, timer products and other accessories. Our Company strives to deliver strong performance every day!
- •
- •ADAPTER, OUTDOOR 3 OUTLET RIGHT ANGLE - GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- LEVITON Receptacle (5325-I)
- WOODS Side Entry Wall 6 Outlet (41261)
- WOODS Adapter, 3 Outlet Beige/Bulk/Bin, 25PK (80794)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- AC WORKS 1.5FT L5-30P 30A 3-Prong Locking Plug to 4 Home Outlets with 20A Breakers (L530CBF520)
- AC WORKS NEMA 6-30 3-Prong Commercial HVAC Plug to 6-50 Welder Adapter (WD630650)
- Woods Plug Adapters