Shop All Power Strips
Woods
Adapter, 3-Outlet, Lit End, Clear
Mfr # 4327C
Zoro # G8817910
product price: $8.19
/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 2 in
- Length 5 in
- Dimensions 5 in L x 7-1/2 in H x 2 in W
- Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 4327C
- Zoro # G8817910
- UPC # 78693043277
- Country of Origin China
- Category Power Strips
Dimensions
Width | 2 in |
Length | 5 in |
Dimensions | 5 in L x 7-1/2 in H x 2 in W |
Height | 7-1/2 in |
Details
Item | Adapter,3-Outlet,Lit End,Clear |
Color | Clear |
Description
Adapter,3-Outlet,Lit End,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- WOODS Power Strip 6Out Wht (41366)
- WOODS Power Strip 6Out Gry (41386)
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- TRIPP LITE Surge Protector Strip 8-Outlet 2 USB Charging Ports 8ft Cord (TLP88USBB)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- Woods Power Strips