Shop All Plug Adapters
Woods
Adapter, 3 Outlet Beige/Bulk/Bin, 25PK
Mfr # 80794
Zoro # G410881746
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Cord Length 3 in
- Voltage 125 V
- Jacket Material Plastic
- Width 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woods
- MFR # 80794
- Zoro # G410881746
- UPC # 78693007941
- Country of Origin China
- Category Plug Adapters
Dimensions
Cord Length | 3 in |
Width | 1.375 in |
Depth | 3 in |
Details
Color | Beige |
Voltage | 125 V |
Jacket Material | Plastic |
Description
- •ADAPTER, 3 OUTLET BEIGE/BULK/BIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V04)
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- MACROMATIC Seal/Temp Relay (TCP2G250-G)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- WOODS Side Entry Wall 6 Outlet (41261)
- TRAVEL SMART BY CONAIR Converter Kit 1875W Dual (TS1875X)
- AC WORKS 6-50P Welder Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (AD650630)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- AC WORKS 1.5FT 30A 3-Prong L5-30P Locking Plug to Household Outlet with 20A Breaker (L530CB520)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- Woods Plug Adapters