Shop All Wood Screws
Woodpro Fasteners
Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK
Mfr # AP9X312-5
Zoro # G3884593
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3-1/2 in
- Drive Size T25
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # AP9X312-5
- Zoro # G3884593
- UPC # 649853885138
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Finish | Gold |
Item | Wood Screw |
Description
#9 x 3-1/2" GOLDEN PPG 1,000Hr E-COAT, T-25 STAR BIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK50 (U51430.009.0062)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.100.0400)
- ZORO SELECT Self-Drilling Screw, #8 x 2-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 2500 PK (B31880.016.0225)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.075.0850)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X312B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Steel Round Head Torx Drive, 250 PK (ST516X518B)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Torx Drive, 1 PK (AP9X212-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Steel Round Head Torx Drive, 25 PK (ST38X714-25PC)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0250)
- Woodpro Fasteners Self-Tapping Screws