Shop All Wood Screws
Woodpro Fasteners
Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK
Mfr # AP8X112-1
Zoro # G3885530
product price: $11.99
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Drive Size T20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro Fasteners
- MFR # AP8X112-1
- Zoro # G3885530
- UPC # 649853885015
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | T20 |
Head Dia. | #8 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Gold |
Item | Wood Screw |
Description
#8 x 1-1/2" GOLDEN PPG 1,000Hr E-COAT, T-20 STAR BIT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04360.062.0450)
- HILLMAN Common Nail, 6 in L, 60D, Steel, Hot Dipped Galvanized Finish, 5 ga (461340)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2 3/8 in Shaft Dia (CG-237SJ)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Gold Washer Head Torx Drive (ST14X112-50PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Torx Drive, 1 PK (AP9X212-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK (ST38X8B)
- WOODPRO FASTENERS Wood Screw, 1/2 in, 10 in, Gold Steel Torx Drive, 50 PK (AP12X10-50)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- Woodpro Fasteners Self-Tapping Screws