Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive
Mfr # ST516X6-25PC
Zoro # G3884499
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Head Type Washer
- Drive Size T30
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X6-25PC
- Zoro # G3884499
- UPC # 649853885473
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Finish | Gold |
Item | Wood Screw |
Description
5/16 X 6" GOLDEN PPG 1,500Hr E-COAT, T-30 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03296)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.050.0125)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-1/2 in Shaft Dia (CG-350ST OIL)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X312-1)
- WOODPRO FASTENERS Wood Screw, #9, 3 in, Gold Trim Head Torx Drive, 1 PK (TH9X3-1)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 4 in, Gold Steel Washer Head Torx Drive (ST516X4-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212B)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- Woodpro Fasteners Self-Tapping Screws