Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive
Mfr # ST516X518-25PC
Zoro # G3885059
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Head Type Washer
- Drive Size T30
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X518-25PC
- Zoro # G3885059
- UPC # 649853885466
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5-1/8 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Finish | Gold |
Item | Wood Screw |
Description
5/16 X 5-1/8" GOLDEN PPG 1,500Hr E-COAT, T-30 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0027977)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04360.037.0150)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S8DGAL-FH)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- WOODPRO FASTENERS Wood Screw, 5-1/2 in, Gold Steel Torx Drive, 1 PK (CB8X234-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Steel Round Head Torx Drive, 25 PK (ST38X714-25PC)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK (ST38X8B)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-5)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- Woodpro Fasteners Wood Screws