Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 4 in, Gold Steel Washer Head Torx Drive
Mfr # ST516X4-25PC
Zoro # G3884934
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Washer
- Drive Size T30
- Material Steel
- Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X4-25PC
- Zoro # G3884934
- UPC # 649853885459
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Drive Size | T30 |
Head Dia. | 5/16 in. |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Material | Steel |
Finish | Gold |
Item | Wood Screw |
Description
5/16 X 4" GOLDEN PPG 1,500Hr E-COAT, T-30 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Hot Dipped Galvanized, 35 PK (09640)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07000.019.0100)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 10 in, Gold Steel Washer Head Torx Drive (ST38X10-25PC)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Gold Steel Washer Head Torx Drive, 1 PK (ST38X8-25PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Steel Washer Head Torx Drive, 1 PK (ST516X6B)
- WOODPRO FASTENERS Wood Screw, #7, 3-1/8 in, Gold Trim Head Torx Drive, 1 PK (TH7X318-1)
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- Woodpro Fasteners Self-Tapping Screws