Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 3-1/8 in, Stainless Steel Round Head Torx Drive, 250 PK
Mfr # ST516X318B
Zoro # G006133952
product price: $90.85
/pk 250, $0.36/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X318B
- Zoro # G006133952
- UPC # 649853885831
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Stainless Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-1/4 in Ht, 30 PK (U22280.125.0001)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121880)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA89)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07040.025.0250)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X312B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- WOODPRO FASTENERS Wood Screw, #9, 2-1/2 in, Gold Steel Torx Drive, 1 PK (AP9X212-1)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-5)
- WOODPRO FASTENERS Wood Screw, #8, 2 in, Gold Flat Head Torx Drive, 1 PK (AP8X2-5)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (1248DPF)
- Woodpro Fasteners Self-Tapping Screws