Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 5/16 in, 2-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK
Mfr # ST516X212-25PC
Zoro # G106134019
product price: $13.69
/pk 25, $0.55/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Round
- Material Stainless Steel
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro Fasteners
- MFR # ST516X212-25PC
- Zoro # G106134019
- UPC # 649853885428
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Stainless Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Ivory 100 PK (U 9015)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0035)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- MIDWEST FASTENER Screw Anchor, Plastic, 50 PK (07902)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 25 PK (ST516X312-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST516X312B)
- WOODPRO FASTENERS Wood Screw, 5-1/2 in, Gold Steel Torx Drive, 1 PK (CB8X234-1)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2 in, Steel Round Head Torx Drive, 250 PK (ST14X2B)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- DELTANA Wood Screw, #12, 2-1/2 in, Oil Rubbed (SCWB1225U10B.BG)
- Woodpro Fasteners Wood Screws