Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK
Mfr # ST38X8B
Zoro # G406134078
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 8 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # ST38X8B
- Zoro # G406134078
- UPC # 649853885794
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Matte Black |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels. Rated for use with ACQ treated lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (04091)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 3/16 in Wd, 3 23/64 in Ht, Zinc Plated Steel (UB2PA)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.080.0050)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 6 in, Gold Washer Head Torx Drive (ST516X6-25PC)
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Gold Washer Head Torx Drive (ST516X518-25PC)
- WOODPRO FASTENERS Wood Screw, 1/2 in, 10 in, Gold Steel Torx Drive, 50 PK (AP12X10-50)
- WOODPRO FASTENERS Wood Screw, 5-1/2 in, Gold Steel Torx Drive, 1 PK (CB8X234-1)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 5000 PK (AP8X112-5M)
- WOODPRO FASTENERS Wood Screw, #10, 4-3/4 in, Gold Stainless Steel Torx Drive, 50 PK (AP10X434-50)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- Woodpro Fasteners Self-Tapping Screws