Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK
Mfr # ST14X312B
Zoro # G306134000
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Interior/Exterior Exterior
- Head Dia. 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # ST14X312B
- Zoro # G306134000
- UPC # 649853885091
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Head Dia. | 1/4 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
WoodPro Washer Head Screws are coated by PPG Industries with an industry leading 1,500 hour Electro-Polyseal coating for consistent layering that prevents recess fill while offering superior corrosion protection. The stronger PPG coating helps prevent chipping for added exterior corrosion protection. The secure STAR drive helps reduce bit slippage and a sharp Type-17 point with a patented ASTER thread provides quick starting and effortless drilling. These screws can be used for a wide range of interior and exterior applications. Primary applications include: Post to pole framing, Insulation panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 1" Lg, 50 PK (53703)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235942)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Steel Round Head Torx Drive, 25 PK (ST38X714-25PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 50 PK (ST14X318-50PC)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 250 PK (ST14X318B)
- WOODPRO FASTENERS Wood Screw, #8, 2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X2-1)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 10 in, Gold Steel Washer Head Torx Drive (ST38X10-25PC)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-5)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- Woodpro Fasteners Wood Screws