Shop All Wood Screws
Woodpro Fasteners
Wood Screw, 1/4 in, 1-1/2 in, Gold Washer Head Torx Drive
Mfr # ST14X112-50PC
Zoro # G3884760
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 1-1/2 in
- Head Type Washer
- Drive Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # ST14X112-50PC
- Zoro # G3884760
- UPC # 649853885374
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 1-1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Finish | Gold |
Item | Wood Screw |
Description
1/4 X 1-1/2" GOLDEN PPG 1,500Hr E-COAT, T-25 STAR BIT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- WOODPRO FASTENERS Wood Screw, #9, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP9X112-1)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Steel Torx Drive, 270 PK (AP10X4-5)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 10 in, Gold Steel Washer Head Torx Drive (ST38X10-25PC)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Gold Flat Head Torx Drive, 1 PK (AP10X4-1)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212B)
- WOODPRO FASTENERS Wood Screw, #8, 2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X2-1)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 605 PK (16730)
- Woodpro Fasteners Wood Screws