Shop All Screwdriver Bits
Woodpro Fasteners
50 mm x 2 in. Red Finish Bits, 100PK
Mfr # BIT-T15X50-100PK
Zoro # G306133997
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size T15
- Overall Bit Length 3.6 in
- Width 3.6 in
- Drive Type T-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # BIT-T15X50-100PK
- Zoro # G306133997
- UPC # 649853539123
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Overall Bit Length | 3.6 in |
Width | 3.6 in |
Details
Fastening Tool Item | Driver Bits |
Drive Type | T-15 |
Description
WoodPro BIT-T15X50-100PK 50 mm x 2 in. Red Finish Bits, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-606)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex (HCBG06B25T)
- WOODPRO FASTENERS 50 mm x 2 in. Finish Bits (5-Pack) (BIT-50MM-5PK)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- VEGA Impactech Torx 20 Power Bit x 6 (P1150T20A)
- BLU-MOL XTREME SCREWDRIVER BIT PHILIPS#3 1in. 2PK (E0217063)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- VEGA Phillips 3 Power Bit x 3-1/2" Extra Har (190P3AX)
- Woodpro Fasteners Screwdriver Bits