Shop All Screwdriver Bits
Woodpro Fasteners
50 mm x 2 in. Purple Finish Bits, 100PK
Mfr # BIT-T20X50-100PK
Zoro # G006134010
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size T20
- Overall Bit Length 3.6 in
- Width 3.6 in
- Drive Type T-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # BIT-T20X50-100PK
- Zoro # G006134010
- UPC # 649853539130
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Bit Length | 3.6 in |
Width | 3.6 in |
Details
Fastening Tool Item | Driver Bits |
Drive Type | T-20 |
Description
WoodPro BIT-T20X50-100PK 50 mm x 2 in. Purple Finish Bits, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-20 HSS Plug Hand Tap (DWTST1-1/2-20P)
- ULLMAN DEVICES Ullman Telescopic Magnetic Pick-up Tool (15X)
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. (10J251)
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- WOODPRO FASTENERS 50 mm x 2 in. Finish Bits (5-Pack) (BIT-50MM-5PK)
- EAZYPOWER Spanner Insert Power Bit, No. 12, 2" (73275/B)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AR-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (440-3125X-5PK)
- VEGA Slotted Bit Finder 5 (5-6) x 3-3/4 (BF5)
- VEGA Phillips 2 Power Bit x 3-1/2 (190P2A)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- Woodpro Fasteners Screwdriver Bits