Shop All Screwdriver Bits
Woodpro Fasteners
50 mm x 2 in. Green Finish Bits, 100PK
Mfr # BIT-T25X50-100PK
Zoro # G906134059
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size T25
- Overall Bit Length 3.6 in
- Width 3.6 in
- Drive Type T-25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # BIT-T25X50-100PK
- Zoro # G906134059
- UPC # 649853539147
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Overall Bit Length | 3.6 in |
Width | 3.6 in |
Details
Fastening Tool Item | Driver Bits |
Drive Type | T-25 |
Description
WoodPro BIT-T25X50-100PK 50 mm x 2 in. Green Finish Bits, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014D)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- MILWAUKEE TOOL M18 Die Grinder, (1) 5.0Ah Battery (2984-20, 48-11-1850)
- RIDGID Handle and Nut Assembly (41125)
- WOODPRO FASTENERS 50 mm x 2 in. Finish Bits (5-Pack) (BIT-50MM-5PK)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- VEGA Hex 4Mm Power Bit x 6 (1150H040A)
- VEGA Hex 7/64 Insert Bit x 1 (125H0764A)
- VEGA Phillips 1 Power Bit x 2-3/4 (170P1A)
- METABO 4" #2 PHILLIPS BIT-(Pack of 10) PK (678402000)
- VEGA Tri-Wing 6 Insert Bit x 1 (125TW06)
- Woodpro Fasteners Screwdriver Bits