Shop All Screwdriver Bits
Woodpro Fasteners
50 mm x 2 in. Gold Finish Bits, 100PK
Mfr # BIT-T10X50-100PK
Zoro # G206133998
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Bit Length 3.6 in
- Width 3.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro Fasteners
- MFR # BIT-T10X50-100PK
- Zoro # G206133998
- UPC # 649853539116
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 3.6 in |
Width | 3.6 in |
Description
WoodPro BIT-T10X50-100PK 50 mm x 2 in. Gold Finish Bits, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Replc Saw Bld De 18Tpi (250RBD)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- WOODPRO FASTENERS 50 mm x 2 in. Finish Bits (5-Pack) (BIT-50MM-5PK)
- KO-KEN Bit TORX T20 100mm 1/4 Hex Drive (121T.100-T20)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 6In (50 Pack) (DWA6PH3IRB)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- APEX TOOL GROUP Power Bits - 502X Septls071502X (502X)
- APEX TOOL GROUP Power Bit, SAE, 5/16", Hex Power Drive, PK5 (170-1/4A-5PK)
- Woodpro Fasteners Screwdriver Bits