#8 x 3-1/8in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 76 pieces
Mfr # CB8X318-1
Zoro # G110369100
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro
- MFR # CB8X318-1
- Zoro # G110369100
- UPC # 649853885367
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Cabinet Screws are used for a wide variety of interior and exterior applications from hanging cabinets to general hobby applications. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
- •T-20 Star Drive, Torx(tm) Compatible
- •Nibs under head allow the screw to drive clean and flush to the surface
- •Sharp Type-17 Point, Self starting, effortless drilling
- •PPG Industries 1,000 Hour E-Coat
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Steel, Grade 2, Zinc Plated Finish (20203)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- WOODPRO #7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces (TH7X212W-1)
- GRIP-RITE Wood Screw, #8, 1-3/4 in, Zinc Yellow Flat Head Torx Drive (134GCS1)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (61894)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0075)
- Woodpro Self-Tapping Screws