#8 x 2-3/4in. Cabinet Construction Screws, T20, 5LB NET WT. Approx. 435 pieces
Mfr # CB8X234-5
Zoro # G810369042
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodpro
- MFR # CB8X234-5
- Zoro # G810369042
- UPC # 649853885879
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Cabinet Screws are used for a wide variety of interior and exterior applications from hanging cabinets to general hobby applications. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
- •T-20 Star Drive, Torx(tm) Compatible
- •Nibs under head allow the screw to drive clean and flush to the surface
- •Sharp Type-17 Point, Self starting, effortless drilling
- •PPG Industries 1,000 Hour E-Coat
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01060.031.0075)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (7696BHT8)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- WOODPRO #7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces (TH7X212W-1)
- WOODPRO FASTENERS Wood Screw, #7, 2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X2W-1)
- SPAX TRIM SCREW DBL WH 2-1/2in. (42418304006068)
- HILLMAN Wood Screw, 1/4 in, 10 in, Ceramic Coated Steel Round Head External Hex Drive (47815)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- Woodpro Wood Screws