Shop All Wood Screws
Woodpro
#8 x 1-3/4in. Cabinet Construction Screws, T20, 5LB NET WT. Approx. 650 pieces
Mfr # CB8X134-5
Zoro # G910368952
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodpro
- MFR # CB8X134-5
- Zoro # G910368952
- UPC # 649853885886
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
WoodPro Cabinet Screws are used for a wide variety of interior and exterior applications from hanging cabinets to general hobby applications. The secure STAR drive recess helps reduce bit stripping and a sharp Type-17 point allows for easy starting and effortless drilling. These screws are coated by PPG Industries with a Golden Electro-Polyseal coating. PPG Industries E-Coat is superior to other types of coating because it allows for a thinner coat while still maintaining over 1,000 hours of salt spray protection. The coating is extremely durable in all-weather applications and will not chip or rub off. PPG coating is rated for use in treated lumber. Package includes one STAR bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62763)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025036)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 7/8 in L, 5 PK (MPB3036)
- WOODPRO #8 x 1-3/4in. Cabinet Construction Screws, T20, 1LB NET WT. Approx. 130 pieces (CB8X134-1)
- WOODPRO #7 x 2-1/2in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 133 pieces (TH7X212W-1)
- WOODPRO #7 x 3-1/8in. White Trim Head Wood Construction Screws, T10, 1LB NET WT. Approx 105 pieces (TH7X318W-1)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- NEWPORT FASTENERS Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (422032)
- MIDWEST FASTENER Wood Screw, #6, 1-1/8 in, Zinc Yellow Steel Flat Head Square Drive, 50 PK (30722)
- Woodpro Self-Tapping Screws